Quantum® Cross Stack Nest Tub, 17-1/4"L x 11"W x 8"H, Gray, Polypropylene - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Extra Large Nest and Stack Tote
Built for conveyor transport, storage and inventory control, these totes, made from FDA-approved industrial-grade polypropylene, have extra thick walls and reinforcing ribs to provide superior strength. Molded-in features include grooves for stable 90° stacking, side handles for comfortable lifting and a smooth surface that's easy to clean. Compatible with standard 36" shelving and conveyor systems. Sold 6 per carton. Lids sold separately.
Built for conveyor transport, storage and inventory control, these totes, made from FDA-approved industrial-grade polypropylene, have extra thick walls and reinforcing ribs to provide superior strength. Molded-in features include grooves for stable 90° stacking, side handles for comfortable lifting and a smooth surface that's easy to clean. Compatible with standard 36" shelving and conveyor systems. Sold 6 per carton. Lids sold separately.
PRICE
$78.00 Sold in packages of 6 / $13.00 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/4 in |
| Width | 11 in |
| Height | 8 in |
| Size (L x W x H) | 17-1/4 x 11 x 8 in |
| Inside Length | 13 in |
| Inside Width | 7-1/2 in |
| Inside Top Length | 17-1/8 in |
| Inside Top Width | 7-1/8 in |
| Inside Bottom Length | 12-5/8 in |
| Inside Bottom Width | 7-1/8 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Cross Stacking Tote |
| Color | Gray |
| Lid | No |
| Capacity | 3.85 ft³ |
| Material | Polypropylene |
| Package Quantity | 6 |
| Manufacturers Part Number | TUB1711-8GY |
| Stack and/or Nest | Stack & Nest |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | FDA Compliant |