Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB255718

Global Industrial 5 Shelf, Heavy Duty Boltless Shelving Starter, 36"W x 24"D x 72"H, Wire Deck

Product Description
✓ Max storage weight of 1800 lbs. per level
✓ Durable and adaptable storage for retail industrial and commercial spaces
✓ Open shelves are adjustable at 1 ½" increments
✓ Easy assembly-no bolts, nuts, or clips required

The Global Industrial 5 Shelf, Heavy Duty Boltless Shelving Starter with Wire Decking is designed to maximize your storage area. Various heights, widths, and depths accommodate nearly every area of your facility. For use in retail, commercial, and industrial applications. Open design allows four side access providing maximum flexibility.

Easy set-up with snap-in components. No nuts, bolts, or clips required. Sturdy roll-formed steel framing provides maximum support. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Each starter unit includes rugged 2 ¼" x 1 ½" 14 ga steel uprights that are punched on 1 ½" centers and double riveted horizontal beams that adjust vertically on 1 ½" increments. Chip resistant Gray baked enamel finish. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums.

PRICE
$269.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$269.95
Buy 3+ units
$259.95Save $10.00 (4%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height72 in
Gauge14

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeWire Deck
Shelf Capacity1800 lbs
ColorGray
StyleDouble Rivet
Number of Shelves5
MaterialSteel
Deck TypeWire Deck
Unit TypeHeavy Duty
BrandGlobal Industrial

Warranty

Warranty1 yr