Global Industrial
Model # :WB236637
Global Industrial 4 Shelf, Extra Heavy Duty Steel Shelving, 48"W x 18"D x 96"H, Starter, Gray
|
Questions & Answers (0)
Product Description
These heavy gauge steel shelves hold plenty of heavy materials including jigs, fixtures, dies and more. Steel shelving is made with rigid 2" x 2" angle posts. Includes 4 shelves reinforced with flanged channel construction. Steel shelves adjust at 1" increments and feature 3,000 lb. shelf capacity. Gray enamel finish. Easy assembly.
PRICE
$305.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 96 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Capacity | 3000 lbs |
| Color | Gray |
| Style | Extra Heavy Duty Open Shelving |
| Number of Shelves | 4 |
| Material | Steel |
| Unit Type | Steel Shelving |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited yr |