+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Extra Heavy Duty Boltless Shelving
with Laminated Shelves
Rugged, reliable steel shelving features 1/2" thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Sturdy 14 gauge steel frame uprights and double riveted, extra large crossbeams provide maximum rigidity and shelf capacity. Shelves adjust at 1-1/2" increments. Fast, tool free assembly. Long lasting baked enamel finish.
Boltless Shelving Instructions
with Laminated Shelves
Rugged, reliable steel shelving features 1/2" thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Sturdy 14 gauge steel frame uprights and double riveted, extra large crossbeams provide maximum rigidity and shelf capacity. Shelves adjust at 1-1/2" increments. Fast, tool free assembly. Long lasting baked enamel finish.
Boltless Shelving Instructions
Weights & Dimensions
- Depth 24 in
- Width 48 in
- Height 60 in
- Weight 70.96 lbs
Product Details
- Assembly Required Unassembled
- Number of Shelves 4
- Unit Type Double Rivet
- Brand Global Industrial
- Material Steel
- Manufacturers Part Number 235417GY
- Shelf Capacity 1200 lbs
- Shelf Material Melamine Laminated Particle Board
- Color Family Gray
Photo/Video Gallery
-
Extra Heavy Duty Shelving 48"W x 24"D x 60"H Gray With 4 Shelves, 1200 lbs. Capacity Per Shelf
-
235417GY
-
-
-
-
-
-
-
-
-
-
-
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: May 21, 2019
Product Q & A
There are no questions for this product.
Accessories
You might be interested in this similar product
Global Industrial Extra Heavy Duty Shelving 48Wx24Dx60H 4 Shelves 1200 lbs. Cap. Per Shelf GRY
Item #: B2297973
Not Yet Rated
Ships in One Business Day
$242.95
compare items
Global Industrial Extra Heavy Duty Shelving 48Wx24Dx60H 4 Shelves 1200 lbs. Cap. Per Shelf GRY
$210.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories