x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves, No Deck

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves, No Deck

Item #: WB790CP27

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $166.95

Save $8.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BOLTLESS SHELVING
Extra Heavy Duty (1200 lb. cap.) -- 6-Shelf -- No Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.
Wire and Wood Deck options available (sold separately).

Boltless Shelving Instructions


  • BRAND Global Industrial
  • ASSEMBLY Unassembled
  • WIDTH INCHES 48
  • UNIT TYPE Double Rivet
  • MODEL 255489
  • NUMBER OF SHELVES 6
  • MANUFACTURERS PART NUMBER 790CP27
  • HEIGHT INCHES 84
  • DEPTH INCHES 24
  • CONSTRUCTION Steel
  • COLOR FINISH Gray
  • SHELF CONSTRUCTION No Deck
  • SHELF CAPACITY LBS 1200
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CHRIS

    Date: January 07, 2020

    Highly recommend product
    Your review:
    Best boltless shelves found on market for affordable price, excellent customer service to boot
  • Reviewer: Anonymous

    Date: July 21, 2012

    Shelving review
    Your review:
    Shelving is of better quality than what I have purchased on prior occasions. Assembly is easy and the assembled units meet all of my needs and expectations. Packaging was minimal and was falling off when I received the shipment. Rough handling at some point resulted in three of the vertical angles being bent, one significantly. All three needed straightening before the unit could be assembled.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves, No Deck

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves, No Deck

Item #: WB790CP27

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves, No Deck
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves, No Deck
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves, No Deck
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves, No Deck
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves, No Deck
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves, No Deck
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves, No Deck
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves, No Deck
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves, No Deck
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves, No Deck
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant