x

Take 15% off your entire order!

Offer applied at checkout

Whitney Brothers WB101-290 Extra Storage Trays, Medium, 12-1/2"W x 17"D x 6"H, Clear - Pkg Qty 5

Shown with Shelving Unit

Whitney Brothers WB101-290 Extra Storage Trays, Medium, 12-1/2"W x 17"D x 6"H, Clear - Pkg Qty 5

Item #: WBB693259

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.75 ea.

Price: $68.75 / Pkg of 5

Save $3.44 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Extra Storage Trays, Medium, 12-1/2"W x 17"D x 6"H, Clear

Extra "medium" storage trays for WB7004, WB0306, WB0909T, WB0912T, WB0915T WB9409, and WB9412. Rugged, injection-molded Medium polypropylene trays help you organize and keep the small stuff straight. Includes a limited lifetime warranty.

  • LENGTH INCHES 17
  • WIDTH INCHES 12-1/2
  • HEIGHT INCHES 6
  • COMPARTMENT QUANTITY --
  • ASSEMBLY Assembled
  • BIN QUANTITY 1
  • BIN QUANTITY (BIN SIZE) 1(12-1/2"W x 17"D x 6"H)
  • BRAND Whitney Brothers
  • COLOR FINISH Clear
  • COMPARTMENTS --
  • CONSTRUCTION Polypropylene
  • FRAME COLOR --
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER WB101-290
  • PACKAGE QUANTITY 1
  • PRODUCT FAMILY Totes & Containers
  • WEIGHT LBS 2
  • APPROVED/CERTIFIED GreenGuard Certified
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 01, 2013

    Trays
    Your review:
    These are super sturdy trays. They are clear so contents are clearly visible.
Product Q & A

There are no questions for this product.

Popular item in this category

Whitney Brothers WB101-292 Extra Storage Trays, Jumbo, 12-1/4"W x 16-3/4"D x 12"H, Clear - Pkg Qty 5

Item #: B693260

(1)

Usually ships in 21 to 24 days

$85.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitney Brothers WB101-290 Extra Storage Trays, Medium, 12-1/2"W x 17"D x 6"H, Clear - Pkg Qty 5

Whitney Brothers WB101-290 Extra Storage Trays, Medium, 12-1/2"W x 17"D x 6"H, Clear - Pkg Qty 5

Item #: WBB693259

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant