Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Salsbury

Model # :WBB2177373

MPN #: 21361MAP

Salsbury 1-Tier 3 Door Extra Wide Wood Locker, 45"W x 21"D x 76"H, Maple, Partially Assembled

Product Description
Extra Wide Designer Wood Locker 21361 - Single Tier 3 Wide 15x21x72 Maple

21000 Series Extra Wide Single Tier Designer Wood Lockers

Features
  • Constructed of industrial grade particleboard and covered with durable high pressure laminate
  • Ideal for health clubs, locker rooms, country clubs, day spas, sports and athletic facilities or wherever a professional environment is desired
  • 25% wider than standard designer lockers
  • Available in a gray, blue, black, maple, cherry or mahogany finish and include a black name / number plate
  • Extra wide designer lockers include a black laminated base and are 6 feet high (add 4" for base)
  • Each compartment includes a full depth hat shelf, an 11 3/4" deep shoe shelf, a 5" deep shelf and a double prong ceiling hook
  • Available as 1 wide or 3 wide units
  • 3 wide units require three 1-wide pre-assembled units to be assembled together. Units need to be secured into the base, and to a wall or floor
  • All locker doors are 15" wide x 3/4" deep
  • All locker doors include heavy duty concealed hinges and a lift up handle and recessed hasp for added security
  • Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936

Options
  • Sloping hoods and side panels
  • Additional shelves
  • Built-in combination or key locks
  • Combination or key padlocks
  • Resettable combination locks
  • Electronic locks


PRICE
$1,409.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width45 in
Depth21 in
Height76 in
Compartment Width15 in
Compartment Depth21 in
Compartment Height70 in
Weight375 lbs

Product Details

Lock TypePadlock Hasp
Door Handle TypeRecessed Handle & Fingertip Lift
ColorMaple
Series21000 Series Extra Wide Designer Lockers
Tier TypeSingle Tier
Configuration3 Wide
MaterialParticleboard/Laminate
Construction TypePartially Assembled
Number of Compartments3
Manufacturers Part Number21361MAP
BrandSalsbury

Warranty

Warranty3 yr