Add to list
Share
Print


Model #: WBB1171075
MPN #: S200
Escali S200 Extra Large Digital Bathroom Scale, 440lb x 0.2lb/200kg x 0.1kg, Stainless Steel
|
Questions & Answers (0)
PRICE
$79.95
was $104.95Save $25.00 (23.82%)
Free Shipping on orders $75+ Usually ships in 2 to 5 days
The Escali S200 features a large stainless steel platform with a sleek and stylish design. The Instant-on and Automatic Shut-off features make this body weight scale very easy to use, simply step on, wait for the display to blink and step off. Weight measurements are then easily read from the LED display for an additional 5 seconds with the Display Hold Feature.
Features:
Features:
- The oversized stainless steel platform measures 13.5 inches x 13.75 inches
- The blue LED digits are energy efficient and easy to read under any lighting conditions
- The scale will turn on automatically once a person steps on the platform
- Hold weight measurements on screen when weighing large items, even after they are removed from the scale
- The scale will turn off automatically to help conserve and extend battery life
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.