Welding Markers & Etching Tools
Availability
Brand
Type
Length
Height
Capacity
Color
Price
Related Products
Centering heads aid in the settings of centerlines, establishing angles and marks for butt-ins, locating points inside pipes and tanks, laying out keyways, and measuring declivity. Key The Jumbo #6 Model may be used on pipes 1" in diameter and larger. Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. Features: Features a 4" Y-type head fitted with an adjustable dial bubble protractor (DSL) Hardened centering pin can be used with a small mallet or tapping ...
Features: The Magnetic Burning Guide (#28) by Jackson Safety® is designed for use with a burning torch or as a straight edge It's cast of strong, durable material to withstand heat and spatter The tool's base has three 30-pound pull cast-in magnets for use in any position, and a 24-inch blade on a raised plane, which is standard It's made of durable material to withstand heat and platter and is must-have pipe welding tool that is safe and dependable Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding ...
Features: Jackson Safety® Multi-Trammel Heads comes included with an allen wrench, soapstone and scribe, with screws squared on back for perpendicular alignment These tools feature radius set points, cast-in alignment and a marking pointer for easy setting; 1-1/2" circle marks to any diameter needed, depending on the length of tube used as a compass bar Equipped with 1/4" screws, the stationary head holds 1/4" in case hardened center points Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and ...
Oil-based x-large paint marker for permanent marking on most surfaces. Intense, highly visible, quick drying color that is water and weather resistant. Precision valve regulates the paint flow. For use on metal, plastic, rubber, wood, ceramics, glass, textiles, cement and more! Features a large nib that allows for either a 5/16 inch (7.94 mm), 3/16" (4.76 mm) or 1/8" (3.18 mm) stroke width. Features: Color: Blue Barrel: 3/4" (19.05 mm) Includes 17cc's of paint
PT-220 PRO-TORCH. It is the Original Table Top Torch and is the world's #1 best seller in the Medical, Industrial, Automotive and Artisan Markets. It is the standard for hand-held butane table torches and is the professional torch you can't do without! It has automatic piezo ignition, operates at temperatures of up to 2400°F making it the perfect toolfor heavy soldering and brazing. It has a 120 minute refillable butane gas tank. Also features complete portability, separate controls for fuel and air: adjustable air flow control valve and adjustable gas flow control valve. Safety kill ...