Welding Markers & Etching Tools
Availability
Brand
Type
Length
Height
Capacity
Color
Price
Related Products
Features: The Jackson Safety® Contour Dial-Set-Level is an adjustable bubble protractor used with a number of the popular Jackson Safety® Curv-O-Mark pipe measuring tools, including models #4, #6, #7, #8, #20 and #33 (all sold separately) The protractor covers 180 degrees through two 90 degree quadrants, reading in 2.5 degree increments The bubble is cast in lightweight aluminum dial for durability Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries
On/off Magswitch magnet control-precise placement. Turns all the way off-stays clean. Machined at 90°. Magnetic grip on five sides-strong on three sides. Pipe notch. Use MagSquares to mount workholding jigs. Pre-tapped holes on all sides for mounting. Magswitch® has created a powerful magnetic device that can be turned on and off with a simple half turn of a knob. No batteries. No electricity.
Oil-based x-large paint marker for permanent marking on most surfaces. Intense, highly visible, quick drying color that is water and weather resistant. Precision valve regulates the paint flow. For use on metal, plastic, rubber, wood, ceramics, glass, textiles, cement and more! Features a large nib that allows for either a 5/16" (7.94 mm), 3/16" (4.76 mm) or 1/8" (3.18 mm) stroke width. Features: Color: Silver Barrel: 3/4" (19.05 mm) Includes 17cc's of paint
Features: Made of durable, lightweight, cast aluminum material; This level has two built-in 25-pull magnets that are sturdy enough to hold securely to any steel surface An easy to use tool for determining angles This Jackson Safety® Level has a 360-degree adjustable DSL with two-threaded, self-aligning conical spacer and conical nut & bolt units, giving you precision and accuracy Ideal for pipe fitters, welders, jig builders or any industry that needs to determine angles to work; 1 Jackson Safety® #33 Universal Level is sold per order. Established in 1933, Jackson Safety® has built a ...
Features: The Jackson Safety® Radius Marker in our Standard size has a folding design, which allows you to conveniently fit it into a shirt pocket or tool belt The Radius Marking Tool is designed to scribe circles up to 48" (a 24" radius) and features sturdy friction joints to help maintain rigidity and accuracy The tool is made of lightweight aluminum, which is durable and anti-rust A soapstone crayon comes included with the scribe holder, and it can also hold a round, square or flat soapstone crayon, pencil, or steel point scribe (sold separately) The Contour Radius Marker comes in four ...