SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

TurboTorch® Extreme® STK Replacement Tips, ST-11 Double Barrel Tip, Brass/Alloy

TurboTorch® Extreme® STK Replacement Tips, ST-11 Double Barrel Tip, Brass/Alloy

Item #: WBB2400544

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$123.00 up to 24% OFF

Price: $93.95

Save $4.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

ST Series Map-Pro/LP self lighting tips for Air Propane/Natural Gas applications. Featuring TurboTorch®'s patented Swirl Combustion technology. For use in Hobbyist, HVAC & Light Fabrication Industries.

Weights & Dimensions

  • Depth 7/8 in
  • Width 4-1/8 in
  • Inlet Connection CGA 540 in
  • Diaphram Size 2-1/2"
  • Outlet Connection 9/16-18 (RH Male) in
  • Weight 0.54 lbs

Product Details

  • Diaphragm Material Stainless Steel
  • Gas Type Oxygen
  • Description STK Replacement Tip
  • Process Brazing and Soldering
  • For Use With 1" to 6" Soft Solder
  • Brand TurboTorch
  • Package Quantity 1
  • Material Brass/Alloy
  • Manufacturers Part Number 0386-1282
  • Inlet Pressure 150 PSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TurboTorch® Extreme® STK Replacement Tips, ST-11 Double Barrel Tip, Brass/Alloy

TurboTorch® Extreme® STK Replacement Tips, ST-11 Double Barrel Tip, Brass/Alloy

Item #: WBB2400544

The item above has been added to your shopping list:

List name

Save Item to

Select List

    TurboTorch® Extreme® STK Replacement Tips, ST-11 Double Barrel Tip, Brass/Alloy
    TurboTorch® Extreme® STK Replacement Tips, ST-11 Double Barrel Tip, Brass/Alloy
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant