Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3214867

MPN #: 2448-72-RAL1019

Strong Hold® Heavy Duty Open Shelving Unit, 5 Shelf, 48"W x 24"D x 72"H, Beige

Product Description
This Strong Hold® open shelving unit will keep you organized and support your toughest industrial storage needs. Made with 12 GA steel, the unit stands at 72 in. H x 48 in. W x 24 In. D. The cross bracing featured ensures great structural strength as it supports 5 shelves with weight capacities of 1200 lbs each.

We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 99-year warranty.

Features:
  • Uprights are 12 GA steel punched on 1 inch centers
  • Shelves can be adjusted in 1 inch increments
  • Ships from Louisville, Kentucky; 99-year warranty
  • Some assembly required


PRICE
$1,355.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height72 in
Gauge12 ga

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeAdjustable
Shelf Capacity1600 lbs
ColorTan
Country of OriginUSA
Number of Shelves5
MaterialSteel
Manufacturers Part Number2448-72-RAL1019
Unit TypeOpen
Shelf MaterialSteel
BrandStrong Hold

Warranty

Warranty99 yr