Strong Hold® Extreme Duty Shop Table with 1/2" Steel Plate Top, 1 Shelf, 60"W x 36"D, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Strong Hold's® industrial shop tables ensure a strong and dependable workstation. The 1/2 inch steel plate table top and welded angle legs are able to support extreme weight capacities. Strong Hold's industrial shop tables ensure a strong and dependable workstation. There is also a high-capacity bottom shelf to store your equipment when it is not in use. The table stands at 34 in. H x 60 in. W x 36 in. D. Shipped fully assembled, this table is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 99-year warranty.
PRICE
$3,449.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 34 in |
| Weight Capacity | 16000 lbs |
| Weight | 482 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | No |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | T6036-1/2PT-RAL7024 |
| Primary Use | Worksurface |
| Brand | Strong Hold |
| Power | No |
| Type | Shop Table |
| Shelf Type | Lower Shelf |
| Color | Gray |
| Style | Shelf |
| Duty Rating | Heavy Duty |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Leg Type | Fixed |
| Top Material | Steel |