Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3214708

MPN #: T9636-1/2PT-RAL7024

Strong Hold® Extreme Duty Shop Table with 1/2" Steel Plate Top, 1 Shelf, 96"W x 36"D, Dark Gray

Product Description
Strong Hold® industrial shop tables ensure a strong and dependable workstation. The 1/2 inch steel plate table top and welded angle legs are able to support extreme weight capacities. There is also a high-capacity bottom shelf to store your equipment when it is not in use. The table stands at 34 in. H x 96 in. W x 36 in. D. Shipped fully assembled, this table is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of StrongHold® products is unmatched and backed by a 99-year warranty.

Features:
  • 20000 lbs table top capacity
  • 1 fixed shelf with 2750 lbs capacity


PRICE
$4,969.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth36 in
Height34 in
Weight Capacity20000 lbs
Weight781 lbs
Nominal Height34 in

Product Details

Assembly RequiredNo
Edge TypeSquare
Leg StyleAngle Leg
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberT9636-1/2PT-RAL7024
Primary UseWorksurface
BrandStrong Hold
PowerNo
TypeShop Table
Shelf TypeLower Shelf
ColorGray
StyleShelf
Duty RatingHeavy Duty
Country of OriginUSA
Mobile or StationaryStationary
Leg TypeFixed
Top MaterialSteel