Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB3130309

MPN #: 1250CRBLK110

RefrigiWear® Extreme Hiker Boots, Size 11, Black

Product Description
Dial into fast, effortless, precision comfort and warmth with the Extreme Hiker Boots featuring the BOA® Fit System. When you're working in extreme cold conditions, you don't want to take your gloves off to adjust your boots. With the BOA® Fit System, you don't have to. Use the dial to tighten and loosen without compromising hand protection and get the perfect fit, that lasts all shift.

Keep out extreme winter weather with our HYDRY® waterproofing system. These cold-weather work boots have a waterproof 8-inch nylon and leather upper and these winter work boots fight fatigue with VitaComfort®, which absorbs the shock to your feet from walking and standing all day. Each boot has an ASTM composite safety toe, RefrigiWear® Hybrid Traction outsoles, and rubber heel plates for added protection and extra durability in all types of frigid working conditions. The boots are also electrical-hazard compliant for added safety. Long, hard days in tough conditions won't knock you down. Stay on your feet all day in extreme comfort.

The entire Extreme Collection, now offering complete head to toe protection, was designed for comfort, style, and the ultimate protection. When the cold warns you to stay at home, take it to the Extreme.

Features:
  • Comfort Rating: -40°F to 10°F
  • 1000g Insulation
  • 8" Leather/nylon upper
  • RefrigiWear® Hybrid Traction outsole
  • ASTM Composite safety toe
  • The BOA® Fit System for micro-adjustable fit that won't come loose
  • Innovative lightweight BOA® M4 dial
  • Easily adjust fit without removing your gloves
  • Waterproof - HYDRY® waterproofing system
  • Rubber heel plate for easy kick off
  • VitaComfort® anti-fatigue and gravity-fed moisture management system
  • Electrical hazard compliant


PRICE
$259.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height8 in
Size11

Product Details

TypeWork Boots
Upper MaterialNylon
ColorBlack
Toe TypeComposite Toe
Outsole DesignHybrid Traction Outsole
StyleHiker Boot
InsulatedYes
Insulation Type1000g Thinsulate® Insulation
MaterialNylon / Rubber
GenderUnisex
Package Quantity1
Manufacturers Part Number1250CRBLK110
Slip ResistantYes
WaterproofYes
Primary UseCold Weather Protection
BrandRefrigiWear

Compliance & Certifications

CertificationsElectrical Hazard Compliant