Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB1653980

MPN #: 0795RBLK3XL

RefrigiWear Extreme Softshell High Bib, Black, -60°F Comfort Rating, 3XL

Product Description
Experience the ultimate in warmth and comfort with the Extreme Softshell High Bib Overalls. These all-in-one overalls feature a minus 60 degrees F -(60F) comfort rating, padded insulated knees, fleece lined pockets, adjustable suspenders and a chest pocket with waterproof zipper that's perfect for cell phones.

The entire Extreme Collection was designed for comfort, style, and the ultimate protection. When the cold warns you to stay at home, take it to the Extreme.

Features
  • Over 600g of insulating power
  • 100% Polyester comfort stretch microfiber shell
  • Water-repellent, breathable polyurethane membrane
  • Silver twill reflective lining
  • 2 Hand warmer pockets
  • Waterproof zipper on chest pocket
  • Velcro adjustable waist and bottom leg
  • Rugged scuff-resistant knee patches
  • Higher front and back improve torso coverage
  • Heel reinforcement patches
  • Adjustable suspenders
PRICE
$305.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeBib Pant
ColorBlack
Number of Pockets3
Closure TypeZipper
MaterialPolyester/Microfiber
GenderUnisex
Package Quantity1
DescriptionExtreme Cold, Snow
Manufacturers Part Number0795RBLK3XL
Primary UseCold Weather Protection
WaterproofYes
BrandRefrigiWear