Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Milwaukee

Model # :WIB1402981

MPN #: 49-58-0070

Milwaukee® 49-58-0070 Eye & Eye Nylon Web Sling 4" Wide x 10 Feet Long

Product Description
Milwaukee® Eye & Eye Nylon Web Sling 4" Wide x 10 Feet Long

Eye and Eye Style Synthetic Web Slings
  • Heavy-Duty synthetic webbing features red core warning yarn system and abrasion resistant treatment
  • Polymer Coated Edge Yarns 67% more resistant to edge abrasion and 30% more resistant to edge cutting.
  • Silver Colored Web Treatment Fights abrasion for additional sling life
  • Tuff-Tag Identification TagProvides required OSHA And ANSI requirement information for the life of the sling. Serial numbered identification for traceability
  • Milwaukee sling Webbing has its surface yarns connected from side to side, which not only protects the core yarns, but positions all surface and tensile yarns to work together to support the load
Due to prolonged, heavy use some components may need to be replaced. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee tool. If unable to locate an accessory or repair part please contact Milwaukee at milwaukeetool.com. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee tool.
CLEARANCE PRICE
$109.00

was $109.95
Save $0.95 (1%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Width1 in
Choker Hitch Weight Capacity5000 lbs
Vertical Lift Weight Capacity6400 lbs
Basket Hitch Capacity12800 lbs

Product Details

TypeEye & Eye
Plys1
ColorGray
StyleWeb Flat
MaterialNylon
Package Quantity1
Manufacturers Part Number49-58-0070
BrandMilwaukee