Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Honeywell Emergency Eye/Face Wash,16 Oz. Refill, 1-Bottle, 32-000454-0000

Honeywell Emergency Eye/Face Wash,16 Oz. Refill, 1-Bottle, 32-000454-0000

Item #: WB116271

(4)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Honeywell Emergency Eye/Face Wash,16 Oz. Refill, 1-Bottle, 32-000454-0000
  • Global Industrial™ Universal Eyewash Bottle Mount For Up To 32 Oz. Bottles

    $11.00

  • Honeywell Emergency Eyewash Universal Bottle Mount, Up To 32 Oz. Bottles, Each, 32-000435-0000

    $22.00

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Graphic Facility Signs - Emergency Eye Wash - Plastic 7x7

    $7.20

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Price: $12.00

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Honeywell Emergency Eye/Face Wash, 32 Oz. Single Bottle Station, 32-000461-0000

Honeywell Emergency Eye/Face Wash, 32 Oz. Single Bottle Station, 32-000461-0000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Honeywell Emergency Eye/Face Wash,16 Oz. Single Bottle Station, 32-000460-0000

Honeywell Emergency Eye/Face Wash,16 Oz. Single Bottle Station, 32-000460-0000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Graphic Facility Signs - Emergency Eye Wash - Plastic 7x7

Graphic Facility Signs - Emergency Eye Wash - Plastic 7x7

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Eyesaline Sterile Eyewash, 4 oz.

Eyesaline Sterile Eyewash, 4 oz.

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

First Aid Only™ First Aid Kit, 25-Person

First Aid Only™ First Aid Kit, 25-Person

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ERB™ 15147 Chemical Splash Resistant Goggles - Anti-Fog, Clear Lens, Black Straps

ERB™ 15147 Chemical Splash Resistant Goggles - Anti-Fog, Clear Lens, Black Straps

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bottles contain a buffered saline solution that is sterile and superior to tap water for emergency eye care. Blow-fill-seal bottles are tamper resistant yet easily removed in an emergency. Extended-flow nozzles (16 and 32 oz. containers) provide longer flow than conventional 16 and 32 oz. containers. User-controlled volume delivery (1 4 8 oz. products). Delivers drops or an irrigating stream of solution depending on the squeeze pressure applied to the bottle. Ensured quality and lasting value with FDA-grade polyethylene bottles featuring lot numbers and expiration dates.Perfect for flushing nuisance particles such as pollen dust saw dust smoke etc. as well as for immediate treatment en route to primary eyewash unit or continued irrigation en route to medical care after a 15-minute eyewash. Portable and readily available for use. 36-month shelf life from date of manufacturing. Personal eyewash devices are intended to supplement not replace primary eyewash units.

Weights & Dimensions

  • Size 16 oz.

Product Details

  • Type Eyewash Solution
  • Brand Honeywell Safety
  • Package Quantity 1
  • Mounting Location Portable Self Contained Wall Mount
  • Description Refill Bottle
  • Assembly Required Assembled
  • Material Plastic
  • Manufacturers Part Number 32-000454-0000
  • Capacity 0.125 gal
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: PO#

    Date: September 14, 2020

    Eyewash
    Your review:
    Just what I was looking for.
  • Reviewer: Anonymous

    Date: January 31, 2013

    Product review
    Your review:
    Very good product. Good for 2 years.
  • Reviewer: Anonymous

    Date: November 05, 2012

    Price Is Important
    Your review:
    None
  • Reviewer: Anonymous

    Date: June 22, 2011

    Eye wash bottles
    Your review:
    These were at a great price especially since I have so many of these around my work areas.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Is there an expiration date on this product?

    Question Asked By: BRENDA, July 03, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Brenda, This had 36 month shelf life from date of manufacturing. Thank you for your interest in our product!

Accessories
Global Industrial™ Safety Goggles, Indirect Vent, Anti-Fog

Global Industrial™ Safety Goggles, Indirect Vent, Anti-Fog

Item #: 708583AF

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$3.06

First Aid Only™ First Aid Kit, 25-Person

First Aid Only™ First Aid Kit, 25-Person

Item #: 436739

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$13.75

Honeywell Emergency Eye/Face Wash,16 Oz. Single Bottle Station, 32-000460-0000

Honeywell Emergency Eye/Face Wash,16 Oz. Single Bottle Station, 32-000460-0000

Item #: 116268

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$56.95

Save $3.00 with this comparable product

Global Industrial™ Emergency Eyewash, 16 Oz., 1 Bottle

Item #: 708567

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Available on or around 06/24/2022

$9.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Honeywell Emergency Eyewash Universal Bottle Mount, Up To 32 Oz. Bottles, Each, 32-000435-0000

$22.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Graphic Facility Signs - Emergency Eye Wash - Plastic 7x7

$7.20

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Honeywell Emergency Eye/Face Wash,16 Oz. Refill, 1-Bottle, 32-000454-0000

Honeywell Emergency Eye/Face Wash,16 Oz. Refill, 1-Bottle, 32-000454-0000

Item #: WB116271

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Honeywell Emergency Eye/Face Wash,16 Oz. Refill, 1-Bottle, 32-000454-0000
    Honeywell Emergency Eye/Face Wash,16 Oz. Refill, 1-Bottle, 32-000454-0000
    Honeywell Emergency Eye/Face Wash,16 Oz. Refill, 1-Bottle, 32-000454-0000
    Honeywell Emergency Eye/Face Wash,16 Oz. Refill, 1-Bottle, 32-000454-0000
    Honeywell Emergency Eye/Face Wash,16 Oz. Refill, 1-Bottle, 32-000454-0000
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant