x

Take 15% off your entire order!

Offer applied at checkout

Officemate® EZ Level 2 - 3 Hole Punch, 25 Sheet Capacity, Silver

Officemate® EZ Level 2 - 3 Hole Punch, 25 Sheet Capacity, Silver

Item #: WBB843503

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$50.35 up to 31% OFF

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Officemate® EZ Level 2 - 3 Hole Punch, 25 Sheet Capacity, Silver

Adjustable hole punch features padded EZ Lever handle for easy punching of up to 25 sheets. Adjustable punch heads allow 2-hole or 3-hole punching. Easy-to-remove chip tray provides a see-through window for easy maintenance. Calibrated centering device delivers punching accuracy. Hole punch offers an all-metal construction for durability.

  • NUMBER OF HOLES PUNCHED 3
  • STYLE Manual Hole Punch
  • PUNCH SIZE 9/32"
  • CONSTRUCTION Metal
  • SHEET CAPACITY 25
  • BRAND Officemate
  • COLOR FINISH Silver
  • PACKAGE QUANTITY 1
  • DESCRIPTION EZ Level 2-3 Hole Punch
  • MANUFACTURERS PART NUMBER OIC90052
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Officemate® EZ Level 2 - 3 Hole Punch, 25 Sheet Capacity, Silver

Officemate® EZ Level 2 - 3 Hole Punch, 25 Sheet Capacity, Silver

Item #: WBB843503

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant