Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 8'Wx8'H

Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 8'Wx8'H

Item #: WB331307

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 8
  • 10

8

Price: $1,060.00

$176.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Husky Rack & Wire EZ Wire Mesh Partition Component Panel 2'Wx8'H

Husky Rack & Wire EZ Wire Mesh Partition Component Panel 2'Wx8'H

Husky Rack & Wire EZ Wire Mesh Partition Component Panel 8'Wx8'H

Husky Rack & Wire EZ Wire Mesh Partition Component Panel 8'Wx8'H

Global Industrial™ 10' Top Capping For Wire Mesh Partition

Global Industrial™ 10' Top Capping For Wire Mesh Partition

Global Industrial™ Wire Mesh Panel, 5' W x 8'H

Global Industrial™ Wire Mesh Panel, 5' W x 8'H

Global Industrial™ Wire Mesh Hinged Door - 8x4

Global Industrial™ Wire Mesh Hinged Door - 8x4

Global Industrial™ Wire Mesh Sliding Gate - 8x3

Global Industrial™ Wire Mesh Sliding Gate - 8x3

Husky Rack & Wire EZ Wire Mesh Partition Component Panel 10'Wx8'H

Husky Rack & Wire EZ Wire Mesh Partition Component Panel 10'Wx8'H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

EZ Wire sliding doors may slide left or right and may be mounted either inside or outside of the partitioning. Bottom of door is guided by a U-shaped floor guide. Cylinder lock included with door. Latch receiver & bottom slam mount directly onto post for security and convenience. Heavy duty hinge features permanently-installed pin covered at both ends for added security. Ships knocked down in two sections to save on freight.

Weights & Dimensions

  • Width 8 ft
  • Height 8 ft

Product Details

  • Type Door
  • Brand Husky Rack & Wire
  • Assembly Required Assembled
  • Material Steel Wire
  • Style Sliding Door
  • Manufacturers Part Number W5408000-08000
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 8'Wx8'H

Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 8'Wx8'H

Item #: WB331307

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 8'Wx8'H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant