Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire EZ Wire Mesh Partition Standard Post 8' High

Husky Rack & Wire EZ Wire Mesh Partition Standard Post 8' High

Item #: WB331315

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 10'
  • 8'

8'

Price: $109.95

Save $5.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Posts are used one between each panel, at each corner and on both sides of a door. Includes two lag bolts to secure to floor. 16 guage. Post is a 2-1/2 x 2-1/2 tube with 7-1/2" W x 2-1/2"D x3/8" Thick Foot plate.

  • WIDTH FEET ---
  • HEIGHT FEET 8'
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • BRAND Husky Rack & Wire
  • CONSTRUCTION Steel
  • DESCRIPTION Standard Post
  • MANUFACTURERS PART NUMBER 5508
  • MODEL 331315
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    2
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 20, 2018

    Awesome product , took a bit to figure out how it
    Your review:
    Awesome product , took a bit to figure out how it went together .
  • Reviewer: Anonymous

    Date: March 05, 2012

    cage
    Your review:
    set up easy
  • Reviewer: Anonymous

    Date: April 11, 2011

    Manintenance Manager
    Your review:
    Product looks good the directions were hard to read.
Product Q & A

There are 1 questions and 1 answer for this product.

  • what is the thickness of the steel

    Question Asked By: Phillip, February 23, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Phillip, This is made with 16 gauge steel. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire EZ Wire Mesh Partition Standard Post 8' High

Husky Rack & Wire EZ Wire Mesh Partition Standard Post 8' High

Item #: WB331315

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire EZ Wire Mesh Partition Standard Post 8' High
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant