Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tech Top

Model # :WBB1666443

MPN #: EZN3004-1

Easy-Kleen EZN3004-1 Industrial Series 3K PSI Nat Gas Fired Belt Drive Electric Pressure Washer 4GPM

Product Description
Easy-Kleen EZN3004-1 Industrial Series 3K PSI Nat Gas Fired Belt Drive Electric Pressure Washer 4GPM

This Industrial Hot Water Electric pressure washer provides an alternate, cost effective solution over gas powered washers. This pressure washer is powered by a Tech Top electric motor. Orange powder coated steel frame provides durability. Includes 3,000 PSI industrial spray gun.

Features:
  • Hot Water Pressure Washer
  • Stationary
  • 4 Different Sprays & Soap
  • Pump RPM: 1450
  • Quality North American Made Oil-Fired Burners: Adjustable thermostat for efficiency & dependability
PRICE
$7,999.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Length50 ft

Product Details

TypeHot Water
DriveBelt
Horsepower7.5 HP
Voltage230 V
Phase1
Manufacturers Part NumberEZN3004-1
Amperage31 A
Max PSI3000 psi
Engine/Motor TypeElectric
BrandTech Top