Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tech Top

Model # :WBB1666444

MPN #: EZN3008-3

Easy-Kleen EZN3008-3 Industrial Series 3K PSI Nat Gas Fired Belt Drive Electric Pressure Washer 8GPM

Product Description
Easy-Kleen EZN3008-3 Industrial Series 3K PSI Nat Gas Fired Belt Drive Electric Pressure Washer 8GPM

This Industrial Hot Water Electric electric pressure washer provides an alternate, cost effective solution over gas powered washers. This pressure washer is powered by a Tech Top electric motor. Orange powder coated steel provides durability. Includes 3,000 PSI spray.

Features:
  • Hot Water Pressure Washer
  • Stationary
  • 4 Different Sprays & Soap
  • BTU: 720,000
  • Pump RPM: 1450
  • Quality North American Made Oil-Fired Burners: Adjustable thermostat for efficiency & dependability
PRICE
$12,249.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Length50 ft

Product Details

TypeHot Water
DriveBelt
Horsepower15 HP
Voltage208/440/575 V
Phase3
Manufacturers Part NumberEZN3008-3
Amperage46.1/21/17 A
Max PSI3000 psi
Engine/Motor TypeElectric
BrandTech Top