Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tech Top

Model # :WBB1666426

MPN #: EZO2435E-GP

Easy-Kleen EZO2435E-GP Commercial Series 2400 PSI Direct Drive Electric Pressure Washer

Product Description
Easy-Kleen EZO2435E-GP Commercial Series 2400 PSI Direct Drive Electric Pressure Washer

This Commercial Hot Water Electric Pressure Washer provides an alternate, cost effective solution over gas powered washers. This pressure washer is powered by a Tech Top electric motor. Orange powder coated steel frame provides durability. Includes 2400 PSI industrial spray gun. Four large pneumatic tires roll smooth over any surface.

Features:
  • Hot Water Pressure Washer
  • Pneumatic Tires
  • 4 Different Sprays & Soap
  • BTU: 313650
  • Pump RPM: 1750
  • Quality North American Made Oil-Fired Burners: Adjustable thermostat for efficiency & dependability
PRICE
$4,949.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Length50 ft

Product Details

TypeHot Water
DriveDirect
Horsepower5 HP
Voltage230 V
Manufacturers Part NumberEZO2435E-GP
Amperage21 A
Max PSI2400 psi
Engine/Motor TypeElectric
BrandTech Top