Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tech Top

Model # :WBB1666430

MPN #: EZO3004-1-A

Easy-Kleen EZO3004-1 Industrial Series 3000 PSI Belt Drive Electric Pressure Washer - 1 PH

Product Description
Easy-Kleen EZO3004-1 Industrial Series 3000 PSI Belt Drive Electric Pressure Washer - 1 PH

This Industrial Hot Water electric pressure washer provides an alternate, cost effective solution over gas powered washers.

This pressure washer is powered by a Tech Top electric motor. Orange coated steel provides durability. Includes 3,000 PSI industrial spray gun.

Features:
  • Hot Water Pressure Washer
  • Stationary
  • 4 Different Sprays & Soap
  • BTU: 313650
  • Pump RPM: 1450
  • Quality North American Made Oil-Fired Burners: Adjustable thermostat for efficiency & dependability
PRICE
$8,499.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Length50 ft

Product Details

TypeHot Water
DriveBelt
Horsepower7.5 HP
Voltage230 V
Manufacturers Part NumberEZO3004-1-A
Amperage31 A
Max PSI3000 psi
BrandTech Top