Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tech Top

Model # :WBB1666431

MPN #: EZO3004-3-A

Easy-Kleen EZO3004-3 Industrial Series 3000 PSI Belt Drive Electric Pressure Washer - 3 PH

Product Description
Easy-Kleen EZO3004-3 Industrial Series 3000 PSI Belt Drive Electric Pressure Washer - 3 PH

This Industrial Hot Water pressure washer provides an alternate, cost effective solution over gas powered washers.

This pressure washer is powered by a Tech Top electric motor. Orange powder coated steel provides durability. Includes 3,000 PSI industrial spray gun and steel wire braided hose.

  • Hot Water Pressure Washer
  • Stationary
  • 4 Different Sprays & Soap
  • BTU: 313650
  • Pump RPM: 1450
  • Quality North American Made Oil-Fired Burners: Adjustable thermostat for efficiency & dependability
  • PRICE
    $8,499.00

    1
    1
    Ships in 21 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Hose Length50 ft

    Product Details

    TypeHot Water
    DriveBelt
    Horsepower7.5 HP
    Voltage208/440/575 V
    Manufacturers Part NumberEZO3004-3-A
    Amperage18.8/9.53/7.4 A
    Max PSI3000 psi
    Engine/Motor TypeElectric
    BrandTech Top