Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tech Top

Model # :WBB1666425

MPN #: EZO3035E-GP

Easy-Kleen EZO3035E-GP Commercial Series 3000 PSI Direct Drive Electric Pressure Washer

Product Description
Easy-Kleen EZO3035E-GP Commercial Series 3000 PSI Direct Drive Electric Pressure Washer

This Commercial Hot Water Electric pressure washer provides an alternate, cost effective solution over gas powered washers. This pressure washer is powered by a Tech Top electric motor. Orange powder coated steel frame provides durability. Includes 3,000 PSI industrial spray gun. Four large pneumatic tires roll smooth over any surface.

Features:
  • Hot Water Pressure Washer
  • Pneumatic Tires
  • 4 Different Sprays & Soap
  • BTU: 313650
  • Pump RPM: 1750
  • Quality North American Made Oil-Fired Burners: Adjustable thermostat for efficiency & dependability
PRICE
$5,599.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Length50 ft

Product Details

TypeHot Water
DriveDirect
Horsepower7.5 HP
Voltage230 V
Manufacturers Part NumberEZO3035E-GP
Amperage31 A
Max PSI3000 psi
Engine/Motor TypeElectric
BrandTech Top