Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honda

Model # :WBB1666436

MPN #: EZO3504G-H

Easy-Kleen EZO3504G-H Commercial Series Honda Engine Direct Drive Gas Pressure Washer W/ 12V Burner

Product Description
Easy-Kleen EZO3504G-H Commercial Series Honda Engine Direct Drive Gas Pressure Washer W/ 12V Burner

Commercial Hot Water Gas Series.

  • Hot Water Pressure Washer
  • Large Pneumatic Tires roll smooth over any surface
  • 4 Different Sprays & Soap
  • BTU: 313650
  • Pump RPM: 1450
  • PRICE
    $8,399.00

    1
    1
    Ships in 15 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Hose Length50 ft

    Product Details

    TypeHot Water
    DriveGearbox
    Horsepower13 HP
    Voltage12 V
    Manufacturers Part NumberEZO3504G-H
    Amperage18 A
    Max PSI3500 psi
    Engine/Motor TypeGas
    BrandHonda