Commercial Hot Water Gas Series.
Features:
- Hot Water Pressure Washer
- Large Pneumatic Tires roll smooth over any surface
- 4 Different Sprays & Soap
- BTU: 313650
- Pump RPM: 1450
Weights & Dimensions
| Hose Length | 50 ft |
Product Details
| Type | Hot Water |
| Drive | Gearbox |
| Horsepower | 14 HP |
| Voltage | 12 V |
| Manufacturers Part Number | EZO3504G-K |
| Amperage | 18 A |
| Max PSI | 3500 psi |
| Engine/Motor Type | Gas |
| Brand | Kohler |