Features:
- Hot Water Pressure Washer
- Large Pneumatic Tires roll smooth over any surface
- 4 Different Sprays & Soap
- BTU: 313650
- Pump RPM: 3600
- Quality North American Made Oil-Fired Burners: Adjustable thermostat for efficiency & dependability
Weights & Dimensions
| Hose Length | 50 ft |
Product Details
| Type | Hot Water |
| Drive | Direct |
| Horsepower | 13 HP |
| Voltage | 12 V |
| Manufacturers Part Number | EZO4035G-H-GP-12 |
| Amperage | 18 A |
| Max PSI | 4000 psi |
| Engine/Motor Type | Gas |
| Brand | Honda |