SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Zebra Refill for F-Series Pen - Blue Ink - 2 Pack

Zebra Refill for F-Series Pen - Blue Ink - 2 Pack

Item #: WBB788382

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Zebra Refill for F-Series Pen - Blue Ink - 2 Pack
  • Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $75.95

  • Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

    $6.90

  • Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

    $54.95

    Free Shipping

Original Price: $2.39

Clearance Price: $0.55

Save $0.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Zebra Refill for F-Series Pen - Black Ink - 2 Pack

Zebra Refill for F-Series Pen - Black Ink - 2 Pack

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Zebra Refill for G-301 Gel Retractable Pen - Black Ink - 2 Pack

Zebra Refill for G-301 Gel Retractable Pen - Black Ink - 2 Pack

Paper Mate® Porous Point Flair Pen, Black Barrel/Ink - Pkg Qty 12

Paper Mate® Porous Point Flair Pen, Black Barrel/Ink - Pkg Qty 12

Sanford® Uni-ball Roller Rollerball Pen, 0.5mm, Blue Ink, Dozen - Pkg Qty 12

Sanford® Uni-ball Roller Rollerball Pen, 0.5mm, Blue Ink, Dozen - Pkg Qty 12

Zebra Retractable Ballpoint Pen F-701 - Black Ink - Stainless Steel Barrel

Zebra Retractable Ballpoint Pen F-701 - Black Ink - Stainless Steel Barrel

Cross® Townsend Medalist Rollerball Pen, Chrome/Gold Barrel

Cross® Townsend Medalist Rollerball Pen, Chrome/Gold Barrel

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Free Shipping

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Dixon 77 China Marker, Black, Dozen

Dixon 77 China Marker, Black, Dozen

Brother® TN450 High-Yield Toner, 2600 Page-Yield, Black, OEM

Brother® TN450 High-Yield Toner, 2600 Page-Yield, Black, OEM

Free Shipping

Universal® Rubber Bands, Size 33, 3-1/2 x 1/8, 640 Bands/1lb Pack

Universal® Rubber Bands, Size 33, 3-1/2 x 1/8, 640 Bands/1lb Pack

Zebra F Refill For F-Series Pen, 1.0mm, Blue Ink, 2/Pack

Refills are designed to fit Zebra F-301, F-301 Ultra, F-301 Ultra Designer, F-301 Compact, F-402, F-701 and Silver Select.

Weights & Dimensions

  • Point Size 1.0 mm

Product Details

  • Type Pen
  • Refillable Yes
  • Ink Color Family Blue
  • Package Quantity 2/Pack
  • Brand Zebra Pen
  • Description F Refill For Zebra F-Series Pen
  • Style Ballpoint Pen
  • Point Type Medium
  • Manufacturers Part Number ZEB85422
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 13, 2014

    Zebra refills
    Your review:
    can't beat the price to keep the best pens made writing.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zebra Refill for F-Series Pen - Blue Ink - 2 Pack

Zebra Refill for F-Series Pen - Blue Ink - 2 Pack

Item #: WBB788382

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Zebra Refill for F-Series Pen - Blue Ink - 2 Pack
    Zebra Refill for F-Series Pen - Blue Ink - 2 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant