Fastpipe Rapidair F2005, 1" Tee Fitting
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | F2005 |
| PSI | 190 psi |
| Material | Nylon |
| Description | 1" Tee Fitting |
| Brand | Fastpipe |
Related Products
Simplify the world of push-to-connect fittings with the Alpha Swift-Fit. One fitting that works with either tapered or straight threads. NPT, ISO 228, BSPP, ISO 7 BSPT, G Thread. If you have a pipe thread, you can count on Swift-Fit to seal without leaking. Port size can easily be identified but what about that thread pitch? Tapered, straight, inch, metric who knows? Assumptions are made, threads are stripped, and expensive equipment destroyed. You could try and retap threads; you might have to wait for a new component to be delivered. In any case, down-time is increased; production time ...
Simplify the world of push-to-connect fittings with the Alpha Swift-Fit. One fitting that works with either tapered or straight threads. NPT, ISO 228, BSPP, ISO 7 BSPT, G Thread. If you have a pipe thread, you can count on Swift-Fit to seal without leaking. Port size can easily be identified but what about that thread pitch? Tapered, straight, inch, metric who knows? Assumptions are made, threads are stripped, and expensive equipment destroyed. You could try and retap threads; you might have to wait for a new component to be delivered. In any case, down-time is increased; production time ...
Simplify the world of push-to-connect fittings with the Alpha Swift-Fit. One fitting that works with either tapered or straight threads. NPT, ISO 228, BSPP, ISO 7 BSPT, G Thread. If you have a pipe thread, you can count on Swift-Fit to seal without leaking. Port size can easily be identified but what about that thread pitch? Tapered, straight, inch, metric who knows? Assumptions are made, threads are stripped, and expensive equipment destroyed. You could try and retap threads; you might have to wait for a new component to be delivered. In any case, down-time is increased; production time ...
1 in. union fitting is used to connect two Fastpipe sections together
Simplify the world of push-to-connect fittings with the Alpha Swift-Fit. One fitting that works with either tapered or straight threads. NPT, ISO 228, BSPP, ISO 7 BSPT, G Thread. If you have a pipe thread, you can count on Swift-Fit to seal without leaking. Port size can easily be identified but what about that thread pitch? Tapered, straight, inch, metric who knows? Assumptions are made, threads are stripped, and expensive equipment destroyed. You could try and retap threads; you might have to wait for a new component to be delivered. In any case, down-time is increased; production time ...