Hoffman F44LSAG, Seal Plate, 90 Deg, 4.00x4.00, Steel/Zinc
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| A x B | 4.00 x 4.00 in |
Product Details
| Enclosure Type | 12 & 3R |
| Material | Steel |
| Description | 90-Degree Angle Sealing Plate |
| Color | Zinc |
| Manufacturers Part Number | F44LSAG |
| Brand | Hoffman |
Related Products
The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security. Features: Compression-molded fiberglass has outstanding chemical- and temperature-resistance qualities and exhibits excellent weatherability and physical properties Fiberglass is easily punched, drilled, filed or sawed Gasket assures water-tight and dust-tight seal Polyester mounting brackets and stainless steel attachment ...
Hoffman A42H3612SSLP3PT, Continuous Hinge W/3-Point Ltch, Type 4X, 42.00x36.00x12.00in, SS Type 304 Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for ...
INLINE™ EMC Enclosures provide style, functionality and EMC protection. The flush body-to-door design can be secured by either screws or quarter-turn latches, making these enclosures an excellent choice for applications requiring an aesthetic appearance. Features: 16 gauge (1.4-mm) steel Seams continuously welded and ground smooth External formed body flange Large perimeter body opening Fastening holes in back of body for direct mounting or optional external mounting brackets Bonding provision (M6) on cover; grounding stud (M6) on body Metalized non-woven fabric EMI/RFI material ...
Hoffman A36H3012SS6LP3PT, Continuous Hinge W/3-Point Ltch, Type 4X, 36.00x30.00x12.00in,SS Type 316L
Hoffman A36H3012SS6LP3PT, Continuous Hinge W/3-Point Ltch, Type 4X, 36.00x30.00x12.00in,SS Type 316L Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for ...
Hoffman ANADFK, Swing-Out Panel Kit, Fits Type 12 Encl., Steel/Zinc Kits allow mounting standard Hoffman junction box and NEMA style panels (purchase separately) near the front of the enclosure for easy access to or reading of gauges, switches, pilot lights and other components. Kits consist of heavy-gauge brackets and hinges which are easily installed by drilling small holes in the sides of the enclosure and bolting the brackets in place. External screws are stainless steel; internal components are plated steel. All mounting hardware and instructions are provided. Sealing washers ensure ...