Hoffman F44T3RTX, Str. Section, Type 3R, 90 Elbow/Cross/Tee, Fits 4.00x4.00, Galv/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman F44T3RTX, Str. Section, Type 3R, 90 Elbow/Cross/Tee, Fits 4.00x4.00, Galv/Gray
Hoffman F44T3RTx Ww. 3R, 90 Elbow/Cross/Tee, Fits 4.00x4.00, Galv/Gray.
Hoffman F44T3RTx Ww. 3R, 90 Elbow/Cross/Tee, Fits 4.00x4.00, Galv/Gray.
PRICE
$445.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B | 4.00 x 4.00 in |
| G Dimension | 16 in |
Product Details
| Enclosure Type | 12 & 3R |
| Material | Galvanized |
| Description | 90-Degree Elbow-Tee-Cross |
| Color | Gray |
| Manufacturers Part Number | F44T3RTX |
| Fits | 4.00x4.00 |
| Brand | Hoffman |