Hoffman F66LSAG, Seal Plate, 90 Deg, 6.00x6.00, Steel/Zinc
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| A x B | 6.00 x 6.00 in |
Product Details
| Enclosure Type | 12 & 3R |
| Material | Steel |
| Description | 90-Degree Angle Sealing Plate |
| Color | Zinc |
| Manufacturers Part Number | F66LSAG |
| Brand | Hoffman |
Related Products
A variety of keyboard compartments and shelves, control compartments and writing surfaces is available in steel finished with RAL 7035 light-gray polyester powder paint or Type 304 stainless steel. Each one is designed to fit into the accessory front opening of the PROLINE™ HMI Sloped Front. An access cover is available for applications not requiring a keyboard or controls. An integrated elastomer keyboard/mouse combination is available on some models of the keyboard shelf accessory. The keyboard has 101 keys. Supplied cables are compatible with USB connections. See Modular ...
Hoffman® Electric Heater DAH2002A 200W 230V 50/60Hz Aluminum Protect electronic, mechanical equipment from low temperatures, condensation, and corrosion with this heater, which will maintain stable enclosure temperatures by using natural convection resulting in current circulation of warm air. Features: Heating element PTC resistor - temperature limiting Double Insulated Protection Mounting clip for 35mm DIN rail, EN 60 715 Vertical mount One year parts and labor warranty.
Protect electronic, mechanical equipment from low temperatures, condensation, and corrosion with this heater, which will maintain stable enclosure temperatures by using natural convection resulting in current circulation of warm air. Features: Heating element PTC resistor - temperature limiting Double Insulated Protection Mounting clip for 35mm DIN rail, EN 60 715 Vertical mount One year parts and labor warranty.
Hoffman AS400, HOL-SEALERS™ Hole Seal, For 4-In Conduit, 5.12 Dia., ANSI 61 gray Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman HOL-SEALERS™. Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Features: Steel Models 16 gauge galvanized steel backplate Plated stud (10-32x5/8) and wing nut Stainless Steel Models 16 gauge stainless steel backplate Seal, backplate, stud (10-24x5/8) and wing nut are 300 ...
The LED Puck Light is ideal for remote and darkened applications. This versatile light provides mounting flexibility; it can be magnetically attached to flat steel surfaces or can be hung with a swivel hook. This small form factor, light-weight LED light provides superior lighting performance with minimal power consumption. It can be used as a three-LED flashlight or as a 24-LED work light with operating temperature of 40 F to 120 F (4 C to 48 C). An on/off switch is incorporated in the light and three AAA batteries are included.