x

Take 15% off your entire order!

Offer applied at checkout

ESAB® Fabricator® 141I MIG/TIG/STICK Welding Package with CART, 140A, 13' Cable, 1 Phase

ESAB® Fabricator® 141I MIG/TIG/STICK Welding Package with CART, 140A, 13' Cable, 1 Phase

Item #: WBB2406168

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,162.07

$193.68/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Fabricator® 141i delivers 3-in-1 MIG, STICK, and TIG capability from one integrated portable system. Fabricator 141i features digital meters, 4T trigger control and quick change polarity from the front of the power source. Overload protection shuts down the power source to protect the internal electrical components from overheating. Intelligent fan control operates when welding commences to cool components and reduce airborne contaminants pulled through the power source.

  • BRAND ESAB
  • MANUFACTURERS PART NUMBER W1003142
  • LENGTH INCHES 13-3/8
  • WIDTH INCHES 24-1/2
  • DEPTH INCHES 15-7/8
  • VOLTAGE 120V
  • PROCESS MIG, Stick, DC TIG
  • PACKAGE QUANTITY 1
  • DUTY CYCLE 90A @ 20%
  • CABLE LENGTH 13 Feet
  • PHASE 1
  • OUTPUT 140A
  • AMPS 140A
  • MATERIAL THICKNESS 3/16"
  • COLOR Yellow
  • WEIGHT LBS 57.8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ESAB® Fabricator® 141I MIG/TIG/STICK Welding Package with CART, 140A, 13' Cable, 1 Phase

ESAB® Fabricator® 141I MIG/TIG/STICK Welding Package with CART, 140A, 13' Cable, 1 Phase

Item #: WBB2406168

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant