x

Take 15% off your entire order!

Offer applied at checkout

+

Disposable Face Mask With Ear Loops, Blue, 3-Ply, 50/Box

Disposable Face Mask With Ear Loops, Blue, 3-Ply, 50/Box

Item #: WB708507

(127)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Acrylic Safety PPE Dispenser, Dust Mask Dispenser With Cover, GLADM1

    $76.95

  • Global Industrial™ Face Mask Ear Savers, Blue, 50/Bag

    $9.95

  • Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

    $12.96

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Price: $11.25

Save $0.56 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-3 $11.25 ea.
  • Buy 4-39 $9.20 ea.
  • Buy 40-79 $8.20 ea.
  • Buy 80+ $6.10 ea.

Quantity

Features:

  • Flexible nose piece for adjusting fit
  • 100% polypropylene
  • White inner and blue outer layer
  • Latex-free
These face masks provide nose and mouth protection against airborne particulates including dust, debris, pollen, and more. The lightweight polypropylene construction is designed for user comfort with no uncomfortable pressure points. Includes dual knitted ear loops for mask positioning and stability. Disposable design, 100% Polypropylene. Mask is white on the inside and blue on the outside to ensure it is easy to properly wear. Package contains 50 masks in each box.

Masks are effective only when used in combination with frequent hand-cleaning

How to Use: Clean hands with soap & water or an alcohol-based hand sanitizer before putting on. Cover mouth and nose with mask, squeeze nose piece to reduce gaps between your face and the mask. Avoid touching the mask while using it.

How to Remove: Grab the ear loops and remove from ears, lift mask away and avoid touching. Place used mask in a closed trash receptacle, clean hands immediately after removing with soap & water or hand sanitizer.

Do not re-use single-use masks.

  • COLOR FINISH Blue
  • BRAND Global Industrial
  • CONSTRUCTION Polypropylene
  • DESCRIPTION 3-Ply Ear Loop Face Mask
  • PACKAGE QUANTITY 50/Box
  • SIZE Adult/One Size
  • TYPE Disposable Face Mask
  • FACE SEAL TYPE None
  • PRICE PER Box
  • NUISANCE ODOR REMOVAL No
  • EXHALATION VALVES No
  • FILTER CLASS --
Customer Review

5.0

  • 5 Star

    99
  • 4 Star

    24
  • 3 Star

    2
  • 2 Star

    2
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: BRIJ2

    Date: June 11, 2021

    Good
    Your review:
    Good
  • Reviewer: JOHN

    Date: May 20, 2021

    Review
    Your review:
    Great
  • Reviewer: Peter

    Date: April 27, 2021

    Awesome
    Your review:
    Very Good.
  • Reviewer: Samual

    Date: April 23, 2021

    great
    Your review:
    too good
  • Reviewer: Peter

    Date: April 23, 2021

    Awesome
    Your review:
    Good Product.
  • Reviewer: Robert

    Date: April 23, 2021

    Very useable product
    Your review:
    I recommend this product to but everyone.
  • Reviewer: test

    Date: April 23, 2021

    test
    Your review:
    test
  • Reviewer: Cindy

    Date: April 07, 2021

    A good mask for work
    Your review:
    These masks are our employees favorite. I have others, they don't want to wear. They fit well, don't tug or break.
  • Reviewer: LORI

    Date: March 25, 2021

    Mask
    Your review:
    good product
  • Reviewer: ARNEL RUDIRICO

    Date: March 24, 2021

    Delivery time
    Your review:
    Iam satisfied with my order!
Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Standard Disposable Shoe Covers, Size 6-11, White, 150 Pairs/Case

Global Industrial™ Standard Disposable Shoe Covers, Size 6-11, White, 150 Pairs/Case

Item #: 708196AWH

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$56.95

Global Industrial™ Polypropylene Bouffant Cap, 21", White, 100/Bag

Global Industrial™ Polypropylene Bouffant Cap, 21", White, 100/Bag

Item #: 708192A

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.74

Global Industrial™ Disposable Polypropylene Lab Coat, Elastic Wrists, Snap Closure, LG, 25/Case

Global Industrial™ Disposable Polypropylene Lab Coat, Elastic Wrists, Snap Closure, LG, 25/Case

Item #: 708208L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$52.95

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Item #: B2024171

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$26.95

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Item #: 708375

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$20.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

$12.96

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disposable Face Mask With Ear Loops, Blue, 3-Ply, 50/Box

Disposable Face Mask With Ear Loops, Blue, 3-Ply, 50/Box

Item #: WB708507

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Disposable Face Mask With Ear Loops, Blue, 3-Ply, 50/Box
    Disposable Face Mask With Ear Loops, Blue, 3-Ply, 50/Box
    Disposable Face Mask With Ear Loops, Blue, 3-Ply, 50/Box
    Disposable Face Mask With Ear Loops, Blue, 3-Ply, 50/Box
    Disposable Face Mask With Ear Loops, Blue, 3-Ply, 50/Box
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant