Face Spanner Wrenches, MARTIN TOOLS 430
Write a Review
|
Questions & Answers (0)
Product Description
2 1/2" FACE SPANNER
PRICE
$51.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Weight | 0.60 lb lbs |
| Pin Length | 9/32 in |
| Size | 2-1/2 in |
| Opening Size Range | 2-1/16" to 3" |
| Opening Size | 2-1/2 in |
Product Details
| Type | Open End Wrench |
| Measuring System | SAE (Fractional) |
| Color | Black |
| Opening Type | Pin |
| Handle Type | Flat |
| Impact Approved | No |
| Material | Forged Alloy Steel |
| Manufacturers Part Number | 430 |
| Brand | Martin Tools |