Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB3150294

MPN #: 4199CLBP

Honeywell® Faceshield Visor, Extended View, Uncoated, Propionate, Clear

Product Description
Fibre-Metal faceshield windows are injection molded from propionate, which is superior to other window materials in every significant performance characteristic.

They are pre-formed at the factory to the exact curve of our crown protectors for easy installation, an exact fit and a perfect seal against dust, dirt and debris.

All High-Performance windows are 1/6" thick for an extra margin of protection, yet they cost no more than ordinary 1/6" thick windows.

Features:
  • Available in three sizes: clear, special tints, shades 3 to 5 and 8 (4178 only)
  • High Performance windows provide a degree of protection and a price point for every application and budget
  • All windows meet ANSI Z87.1+ standard for eye and face protection and tested by Honeywell to meet the requirements of the CSA Z94.3 standard
  • Mesh facescreens are designed for low-velocity particle protection (such as woodchips from forestry activities)
  • Metal screens deliver high heat resistance for those applications where ambient temperatures are high
  • Mesh screens have the bonus of never fogging in high humidity environments


PRICE
$15.00

1
1
Available on or around 10/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-5/8
Width19 in
Height1/4 in
Visor Height9-3/4
Visor Width19
Thickness1/16 in
Visor Thickness1/16

Product Details

TypeFaceshield Visor
ColorClear
For Use WithF400 & F500 Series & FH66
MaterialPropionate, Polycarbonate
DescriptionExtended View Faceshield Visor
Package Quantity1
Manufacturers Part Number4199CLBP
Visor Color FamilyClear
Visor MaterialPolycarbonate
Visor CoatingUncoated
BrandHoneywell

Compliance & Certifications

CertificationsANSI Z87.1+ & CSA Z94.3