Facility Flange Sign - Handicapped Symbol
Write a Review
|
Questions & Answers (0)
Product Description
FLANGED FACILITY SIGNS
Flanged Facility Signs Handicapped Symbol - Rigid Plastic
This safety sign comes with three pre-drilled holes for easy mounting to the wall. When mounted, this sign sticks out from the wall at a 90° angle, so it is easily seen from all angles.
Flanged Facility Signs Handicapped Symbol - Rigid Plastic
This safety sign comes with three pre-drilled holes for easy mounting to the wall. When mounted, this sign sticks out from the wall at a 90° angle, so it is easily seen from all angles.
PRICE
$19.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 10 in |
| Thickness | 1-1/4 in |
| Size | 10 x 8 in |
Product Details
| Sign Shape | Rectangle |
| Type | Office and Facility Signs |
| Sign Legend | Handicapped |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Color | B172152 |
| Manufacturers Part Number | TV4 |
| Brand | Accuform |