SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Falcon™ Self-Retracting Lifelines, Miller® by Honeywell, MP16P-Z7/16FT

Falcon™ Self-Retracting Lifelines, Miller® by Honeywell, MP16P-Z7/16FT

Item #: WBB313571

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$620.78 up to 21% OFF

Price: $489.95

Save $24.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Miller™ TurboLite™ Personal Fall Limiters, MFL-1-Z7/6FT

Miller™ TurboLite™ Personal Fall Limiters, MFL-1-Z7/6FT

Free Shipping

Miller® TurboLite™ G2 9'L Fall Limiter, Steel Twist-Lock Carabiner, MFL-1-Z7/9FT

Miller® TurboLite™ G2 9'L Fall Limiter, Steel Twist-Lock Carabiner, MFL-1-Z7/9FT

Free Shipping

Miller® Titan Non-Stretch Harness, Tongue Buckle Legs, L/XL

Miller® Titan Non-Stretch Harness, Tongue Buckle Legs, L/XL

Miller Scorpion™ Personal Fall Limiters, PFL-4-Z7/9FT

Miller Scorpion™ Personal Fall Limiters, PFL-4-Z7/9FT

Miller® MiniLite™ 11'L Fall Limiter, Steel Twist-lock Carabiner and Swivel Shackle

Miller® MiniLite™ 11'L Fall Limiter, Steel Twist-lock Carabiner and Swivel Shackle

Free Shipping

3M™ PROTECTA® Rebel™ Self Retracting Lifeline, 20' Web Snap Hook Carabiner, 3100431

3M™ PROTECTA® Rebel™ Self Retracting Lifeline, 20' Web Snap Hook Carabiner, 3100431

Free Shipping

3M™ DBI-SALA® 3101275 Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs

3M™ DBI-SALA® 3101275 Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Protecta®® FIRST™ Vest-Style Harness, AB17530

Protecta®® FIRST™ Vest-Style Harness, AB17530

Miller DuraFlex Python ® Harness, Back/Chest Side D-Ring, Universal, P950-4/UGN

Miller DuraFlex Python ® Harness, Back/Chest Side D-Ring, Universal, P950-4/UGN

FALCON SELF-RETRACTING LIFELINES
  • Corrosion-resistant stainless steel and aluminum internal components extend service life and reduce replacement costs
  • New and improved load indicator on the snap hook identifies when the unit needs to be removed from service
  • No annual factory recertification required
  • Unique side payout design reduces wear on the entry guide bushing and cable for smooth operation with less drag
  • Engineered spring retraction tension
  • Smooth, quiet operation
  • Web lifeline with stainless steel swivel, aluminum carabiner and aluminum snap hook.
  • Locking snap hook- 3/4" gate opening
  • ANSI A10.32

Weights & Dimensions

  • Depth 2-7/12 in
  • Width 5-8/12 in
  • Hook Opening 3/4 in
  • Tensile Strength 3,000 lbs
  • Length 16 ft
  • Extended Length 16' in
  • Weight Capacity 400 lbs
  • Weight 3 lbs

Product Details

  • Cable Material Polyester Webbing
  • Description Falcon™ Self-Retracting Lifeline
  • Number of Legs 1
  • Connection Style Aluminum Twist Lock Carabiner
  • Hardware Material Steel
  • Brand Miller
  • Package Quantity 1
  • Workers per System 1
  • Material Aluminum, Polyester Webbing
  • Manufacturers Part Number MP16P-Z7/16FT
  • Color Family Red
  • Unit Connector Steel Locking Snap Hook
  • Respirator Connection Type Aluminum Twist Lock Carabiner

Compliance & Certifications

  • Certifications OSHA 1910.66, OSHA 1926.502(d), ANSI Z359-2007, CSA 259.2.2-98(Type I)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Falcon™ Self-Retracting Lifelines, Miller® by Honeywell, MP16P-Z7/16FT

Falcon™ Self-Retracting Lifelines, Miller® by Honeywell, MP16P-Z7/16FT

Item #: WBB313571

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant