- 3 D-rings, Back and Side
- Tongue Buckle Legs and Mating Buckle Chest
- Three d-rings for fall arrest and positioning
- 5 points of adjustment (chest, legs and torso)
- 9-position tongue buckle leg straps
- Torso keeper for stowing idle lanyard connector
- Paired mating buckle adjusters on front torso
- Size: universal fit
FallTech® 7018 Contractor 3-D Full Body Harness, 3 D-rings, Back and Side, Size UniFit
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$80.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Weight | 4 lbs |
| Size | Universal |
Product Details
| Ring Type | Back & Side D-Rings |
| Number of Legs | 2 |
| Webbing Material | Polyester |
| Side D Ring | No |
| Chest Connection Type | Mating Buckle |
| Material | Polyester Web |
| Manufacturers Part Number | 7018 |
| Leg Strap Buckle | Tongue |
| Chest Strap Buckle | Mating |
| Brand | FallTech |
| Type | Positioning Harness |
| Belt | No |
| Color | Blue |
| Series | Contractor 3-D |
| Front D-Ring | Yes |
| D-Ring Material | Aluminum |
| Style | Vest |
| Leg Connection Type | Tongue Buckle |
| Back D-Ring | Yes |
| Package Quantity | 1 |
| D-Ring | Back, Side |
| Description | Contractor 3-D Full Body Harness |
| Torso Adjustment | Mating |
Compliance & Certifications
| Certifications | OSHA 1926.502 ANSI Z359.1-2007 |