en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1917137

MPN #: 7078BLX

FallTech® 7078BLX Foreman+ 3-D Full Body Harness, 3 D-rings, Size L/XL

|
Questions & Answers (0)
PRICE
$127.95
was $133.00
Save $5.05 (3.80%)
Usually ships in 7 to 10 days
FallTech® 7078LX Foreman+ 3-D Full Body Harness, 3 D-rings, Size L/XL

Features:
  • 3 D-rings, Back and Side
  • Tongue Buckle Legs and Mating Buckle Chest
  • Durable 6" Waist and 10" Shoulder Pads
  • 5 points of adjustment (chest, legs and torso)
  • 9-position tongue buckle leg straps
  • Twin torso keepers for stowing idle lanyard connectors
  • Forged alloy steel hardware
  • Paired friction roller adjusters on front torso
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.