Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Marathon Motors

Model # :WBB871663

MPN #: B303

Marathon Motors Fan Blower Motor, B303, 48S17D2055, 1/4HP, 1725RPM, 115V, 1PH, 48YZ FR, DP

Product Description
Marathon Motors Fan Blower Motor, B303, 48S17D2055, 1/4HP, 1800RPM, 115V, 1PH, 48Y FR, DP

Marathon's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation.
PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight14 lbs
Opposite End Bearing Size6203
Drive End Bearing Size6203

Product Details

Insulation ClassB
Horsepower1/4 HP
Number of Speeds1
Frame48YZ
Hertz60 Hz
RotationCCW °
Motor RPM 60 Hertz1725 rpm
Thermal ProtectionAutomatic
Enclosure TypeOpen/Drip Proof
Mounting LocationResilient Base - Extended Studs
Voltage115 V
Phase1
Full Load Amps5 A
Manufacturers Part NumberB303
DutyContinuous
EnclosureDP
Rated RPM1725
Service Factor1.35
RPM Range1701-1800 rpm
BrandMarathon Motors
Ambient Temperature40 °C