x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Fan Blower Motor, X063, 48A11O2028, 3/4HP, 1075RPM, 208-230V, 1PH, 48Y FR, OPAO

Picture may not represent actual product

Marathon Motors Fan Blower Motor, X063, 48A11O2028, 3/4HP, 1075RPM, 208-230V, 1PH, 48Y FR, OPAO

Item #: WBB871862

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $164.95

Save $8.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marathon Motors Fan Blower Motor, X063, 48A11O2028, 3/4HP, 1075RPM, 208-230V, 1PH, 48Y FR, OPAO

For use in continuous air over applications, such as room air conditioners, fan coil units, and other air moving applications.

  • BRAND Marathon Motors
  • MANUFACTURERS PART NUMBER HG161
  • HORSEPOWER 3/4
  • MOTOR RPM 60Hz 1075
  • VOLTAGE 208-230
  • PHASE 1
  • FRAME 48Y
  • ENCLOSURE TYPE Open/Drip Proof
  • HERTZ 60
  • SPEEDS 1
  • ROTATION CCW
  • THERMAL PROTECTION Automatic (under locked rotor only)
  • RATED RPM 1075
  • MOUNTING Extended Studs - Footless
  • BEARING TYPE Ball
  • DRIVE END BEARING SIZE 6203
  • OPPOSITE END BEARING SIZE 6203
  • INSULATION CLASS B
  • SERVICE FACTOR 1
  • AMBIENT TEMP C 40
  • DUTY Continuous AOM
  • is_motor Yes
  • WEIGHT LBS 19
  • RPM RANGE 1001-1100
  • ENCLOSURE OPAO
  • ASSEMBLY F1 Only
  • FL AMPS 5.4
  • OPPOSITE END BEARING Ball
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Fan Blower Motor, X063, 48A11O2028, 3/4HP, 1075RPM, 208-230V, 1PH, 48Y FR, OPAO

Marathon Motors Fan Blower Motor, X063, 48A11O2028, 3/4HP, 1075RPM, 208-230V, 1PH, 48Y FR, OPAO

Item #: WBB871862

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant