Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB493572

Global Industrial™ Pivot Arm For 12" Diameter Fan, 23"L, Black

Product Description
This Global Industrial 23" pivot arm for workbench 12" diameter fan provides an ideal solution for cooling and ventilating working environments. The steel twin strut arms do not sag and extend, allowing for a large range of motion to cover a large of space. The maximum arm extension is 23". It has a heavy duty steel construction. The arm has a weight capacity of 10 lbs. A 12" diameter fan is ideal for this arm. Fan Sold Separately.

PRICE
$55.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Weight Capacity10 lbs
Weight4 lbs

Product Details

Assembly RequiredNo
StylePivot Arm for 12" Diameter Fan
TypeFan
MaterialSteel
ColorBlack
Manufacturers Part Number493572
BrandGlobal Industrial