x

Take 15% off your entire order!

Offer applied at checkout

Helly Hansen Fargo FR Pant, Blue, 3XL, 75490-560

Helly Hansen Fargo FR Pant, Blue, 3XL, 75490-560

Item #: WBB477205

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $95.00

Save $4.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fargo Fr Pant, Blue - 3XL

Helly Hansen Size Chart

Features

  • 230g blend of Kermel®, Viscose and Beltron interlock knit
  • Anti-static
  • Highly resistant to abrasion
  • Moisture moving material
  • Flatlock seams
  • Double knit cuffs
  • ASTM-F1891-06 Compliant

  • COLOR Blue
  • BRAND Helly Hansen
  • DESCRIPTION Fargo Fr Pant
  • MANUFACTURERS PART NUMBER 75490-560-3XL
  • PACKAGE QUANTITY 1
  • SIZE 3XL
  • TYPE Base Layer Pants
  • APPLICATION Anti Flame
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Helly Hansen Fargo FR Pant, Blue, XL, 75490-560

Item #: B477237

(1)

Usually ships in 4 to 7 days

$95.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Helly Hansen Fargo FR Pant, Blue, 3XL, 75490-560

Helly Hansen Fargo FR Pant, Blue, 3XL, 75490-560

Item #: WBB477205

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant