Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186348

MPN #: D227

Fasco 3.3" Shaded Pole Self Cooled Motor, 115 Volts, 1500 RPM

Product Description
Fasco 3.3" Shaded Pole Self Cooled Motor - 115 Volts 1500 RPM

  • Shaded Pole
  • Single Speed
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Rotation is determined by viewing the shaft end
  • Includes internal fan for mechanical duty
  • Self cooled
PRICE
$275.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft4-3/4 in

Product Details

Bearing TypeSleeve
Horsepower1/20 HP
Number of Speeds1
Hertz60 Hz
Motor TypeShaded Pole
RotationCCW °
Motor RPM 60 Hertz1500 rpm
Enclosure TypeTotally Enclosed
Mounting LocationBelly Band
Voltage115 V
Phase1
Full Load Amps1.1/0.7/0.6 A
Manufacturers Part NumberD227
Rated RPM1500
RPM Range1401-1500 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA