Fasco D1178, 3.3" Split Capacitor Draft Inducer Motor - 208-230 Volts 3450 RPM
Write a Review
|
Questions & Answers (0)
Product Description
3.3" Split Capacitor Draft Inducer Motor - 208-230V - 34500 RPM
3.3" diameter, 1/15 horsepower clockwise rotation motor. Single speed, single phase operation with open enclosure. Automatic overload protection helps prevent overheating for long life. Ball bearing type. 60HZ.
3.3" diameter, 1/15 horsepower clockwise rotation motor. Single speed, single phase operation with open enclosure. Automatic overload protection helps prevent overheating for long life. Ball bearing type. 60HZ.
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 3-1/2 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/15 HP |
| Number of Speeds | 1 |
| Hertz | 60 Hz |
| Motor Type | Permanent Split Capacitor |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 3450 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Stud |
| Voltage | 208-230 V |
| Phase | 1 |
| Full Load Amps | 0.6 A |
| Manufacturers Part Number | D1178 |
| Compatible Part/Model Number | Carrier HC24AU231, HC30GU208A, HC30GU209A,HC680001 |
| Rated RPM | 3450 |
| RPM Range | 3001-3600 rpm |
| Brand | Fasco |
Compliance & Certifications
| Certifications | UL and CSA |