- Permanent Split Capacitor
- Sleeve Bearing
- Automatic Overload
- Open Enclosure
- 60 HZ
- 48 Frame
- Single Phase
Fasco D818, 5-5/8" Direct Drive Blower Motor - 115 Volts 825 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Fasco 5-5/8" Direct Drive Blower Motor - 115 Volts 825 RPM
PRICE
$529.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 4 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/3 HP |
| Number of Speeds | 3 |
| Frame | 48 |
| Hertz | 60 Hz |
| Motor Type | Permanent Split Capacitor |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 825 rpm |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 0.75/0.63 A |
| Manufacturers Part Number | D818 |
| Rated RPM | 825 |
| RPM Range | 0-1000 rpm |
| Brand | Fasco |
Compliance & Certifications
| Certifications | UL and CSA |